Motion
Q2X1-1/2
Split Taper Bushing - Q2 Bushing, 1-1/2 Inch Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #11581398
MFR #Q2X1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 1-1/2 Inch Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #11581398
MFR #Q2X1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.7030 in
  • Bore Diameter  
    1-1/2 Inch
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5000 in | 12.70 mm
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    6.0
  • Screw Length
    1.2500 in | 31.75 mm
  • Screw Thread Size
    3/8-16
  • Weight
    4.5 lbs
  • Width
    6.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q2x1-1/2
  • Manufacturer Upc Number
    00195057382800
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057382800

Overview

Mfr description
Q2X1-1/2 Q2X1-1/2, SPLIT TAPER BUSHING,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought