Motion
Q2X1-3/4
Q2x1-3/4, Split Taper Bushing 1-3/4 Inch Finished Bore
MI ITEM #11581405
MFR #Q2X1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q2x1-3/4, Split Taper Bushing 1-3/4 Inch Finished Bore
MI ITEM #11581405
MFR #Q2X1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q2X1-3/4 Q2X1-3/4, SPLIT TAPER BUSHING,

Specifications

  • Bushing Size
    Q2
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057382848
  • UPC_NO
    00195057382848
  • Finish
    Black Oxide
  • Outside Diameter
    6.0
  • Width
    6.0
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought