Motion
Q3X1-3/4
Split Taper Bushing - Q3 Bushing, 1-3/4 Inch Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
Mi Item #11581427
MFR #Q3X1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q3 Bushing, 1-3/4 Inch Bore, 4.1250 in Flg OD, 5.0000 in LTB, Steel Material
Mi Item #11581427
MFR #Q3X1-3/4

Mfr description
Q3X1-3/4 Q3X1-3/4, SPLIT TAPER BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.6090 in
  • Bore Diameter  
    1-3/4 Inch
  • Bushing Size
    Q3
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5000 in | 12.70 mm
  • Length Through Bore  
    5.0000 in
  • Outside Diameter
    6.0
  • Screw Length
    1.2500 in | 31.75 mm
  • Screw Thread Size
    3/8-16
  • Weight
    5.5 lbs, 2.495 kg
  • Width
    6.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q3x1-3/4
  • Manufacturer Upc Number
    00195057383050
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057383050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)