1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
QD112-8M-85-SF
QD112-8M-85-SF
MI ITEM #
11581453
MFR #
QD112-8M-85-SF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. QD112-8M-85-SF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
QD112-8M-85-SF
QD112-8M-85-SF
MI ITEM #
11581453
MFR #
QD112-8M-85-SF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
QD112-8M-85-SF QD112-8M-85-SF, TIMING PU
Specifications
Number Of Teeth
112
Outside Diameter
283.90 mm
For Belt Width
85 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data