1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
QD120H100
QD120H100, Timing Pulley SF
MI ITEM #
11581454
MFR #
QD120H100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. QD120H100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
QD120H100
QD120H100, Timing Pulley SF
MI ITEM #
11581454
MFR #
QD120H100
Mfr description
QD120H100 QD120H100, TIMING PULLEY, SF
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
1.0000 in
Outside Diameter
483.70 mm
Width
20.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057628274
Material
Cast Iron
Number Of
Teeth
120
Tooth Style
H
UPC_NO
00195057628274
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items