Motion
QD120H150
QD120H150, Timing Pulley SF
MI ITEM #11581455
MFR #QD120H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD120H150, Timing Pulley SF
MI ITEM #11581455
MFR #QD120H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD120H150 QD120H150, TIMING PULLEY, SF

Specifications

  • Number Of Teeth
  • Outside Diameter
    483.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057629042
  • UPC_NO
    00195057629042
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    20.0 in.
  • For Belt Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text