Motion
QD120L050
QD120L050, Timing Pulley SD
Mi Item #11581458
MFR #QD120L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD120L050, Timing Pulley SD
Mi Item #11581458
MFR #QD120L050

Mfr description
QD120L050 QD120L050, TIMING PULLEY, SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    363.10 mm
  • Width
    15.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057624948
  • Material
    Cast Iron
  • Number Of Teeth  
    120
  • Tooth Style
    L
  • UPC_NO
    00195057624948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)