Motion
QD168-14M-55
QD168-14M-55, Timing Pulley F
MI ITEM #11581484
MFR #QD168-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD168-14M-55, Timing Pulley F
MI ITEM #11581484
MFR #QD168-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD168-14M-55 TIMING PULLEY F

Specifications

  • Number Of Teeth
  • Outside Diameter
    745.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057724587
  • UPC_NO
    00195057724587
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    29.365 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text