Motion
QD18XH200
QD18XH200, Timing Pulley SK
Mi Item #11581494
MFR #QD18XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD18XH200, Timing Pulley SK
Mi Item #11581494
MFR #QD18XH200

Mfr description
QD18XH200 QD18XH200, TIMING PULLEY, SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    4.9063 in
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057630710
  • Material
    Ductile Iron
  • Number Of Teeth  
    18
  • Tooth Style
    XH
  • UPC_NO
    00195057630710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)