Motion
QD18XH300
QD18XH300, Timing Pulley SK
MI ITEM #11581495
MFR #QD18XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD18XH300, Timing Pulley SK
MI ITEM #11581495
MFR #QD18XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD18XH300 QD18XH300, TIMING PULLEY, SK

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.9063 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057631106
  • UPC_NO
    00195057631106
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    6.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text