Motion
QD18XXH200
QD18XXH200, Timing Pulley SK
Mi Item #11581496
MFR #QD18XXH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD18XXH200, Timing Pulley SK
Mi Item #11581496
MFR #QD18XXH200

Mfr description
QD18XXH200 QD18XXH200, TIMING PULLEY, SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    178.90 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057715271
  • Material
    Cast Iron
  • Number Of Teeth  
    18
  • Tooth Style
    XXH
  • UPC_NO
    00195057715271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)