Motion
QD18XXH400
QD18XXH400, Timing Pulley SF
MI ITEM #11581498
MFR #QD18XXH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD18XXH400, Timing Pulley SF
MI ITEM #11581498
MFR #QD18XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD18XXH400 QD18XXH400, TIMING PULLEY, SF

Specifications

  • Number Of Teeth
  • Outside Diameter
    178.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715776
  • UPC_NO
    00195057715776
  • Finish
    Black Oxide
  • Tooth Style
    XXH
  • Width
    8.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text