Motion
QD192-14M-115
0 - 192 Tooth, 852.80 mm OD
Mi Item #11581499
MFR #QD192-14M-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 192 Tooth, 852.80 mm OD
Mi Item #11581499
MFR #QD192-14M-115

Mfr description
QD192-14M-115 QD192-14M-115, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Outside Diameter
    852.80 mm

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Number Of Teeth  
    192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)