Motion
QD19H100
QD19H100, Timing Pulley SH
MI ITEM #11581508
MFR #QD19H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD19H100, Timing Pulley SH
MI ITEM #11581508
MFR #QD19H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD19H100 QD19H100, TIMING PULLEY, SH

Specifications

  • Finish
    Black Oxide
  • For Belt Width
    1.0000 in
  • UPC_NO
    00195057627949
  • Manufacturer Upc Number
    00195057627949
  • Material
    Ductile Iron
  • Number Of Teeth
  • Outside Diameter
    2.9688 in
  • Tooth Style
    H
  • Width
    3.375 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought