1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
QD216-14M-115
0 - 216 Tooth, 959.80 mm OD
MI ITEM #
11581522
MFR #
QD216-14M-115
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. QD216-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
QD216-14M-115
0 - 216 Tooth, 959.80 mm OD
MI ITEM #
11581522
MFR #
QD216-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
QD216-14M-115 QD216-14M-115, TIMING PULL
Specifications
Number Of Teeth
216
Bore Type
QD Bushed
Bushing Series
M
Outside Diameter
959.80 mm
For Belt Width
115 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought