Motion
QD21XH200
QD21XH200, Timing Pulley SK
MI ITEM #11581530
MFR #QD21XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD21XH200, Timing Pulley SK
MI ITEM #11581530
MFR #QD21XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD21XH200 QD21XH200, TIMING PULLEY, SK

Specifications

  • Number Of Teeth
  • Outside Diameter
    145.80 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057630734
  • UPC_NO
    00195057630734
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    7.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought