Motion
QD21XH300
QD21XH300, Timing Pulley SK
Mi Item #11581531
MFR #QD21XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD21XH300, Timing Pulley SK
Mi Item #11581531
MFR #QD21XH300

Mfr description
QD21XH300 QD21XH300, TIMING PULLEY, SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    145.80 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057631120
  • Material
    Ductile Iron
  • Number Of Teeth  
    21
  • Tooth Style
    XH
  • UPC_NO
    00195057631120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)