Motion
QD22XXH300
QD22XXH300, Timing Pulley E
MI ITEM #11581544
MFR #QD22XXH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD22XXH300, Timing Pulley E
MI ITEM #11581544
MFR #QD22XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD22XXH300 QD22XXH300, TIMING PULLEY, E

Specifications

  • Number Of Teeth
  • Outside Diameter
    219.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715417
  • UPC_NO
    00195057715417
  • Finish
    Black Oxide
  • Tooth Style
    XXH
  • Width
    10.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text