Motion
QD24L100
QD24L100, Timing Pulley SH
MI ITEM #11581556
MFR #QD24L100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD24L100, Timing Pulley SH
MI ITEM #11581556
MFR #QD24L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD24L100 QD24L100, TIMING PULLEY, SH

Specifications

  • Number Of Teeth
  • Outside Diameter
    72 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057627192
  • UPC_NO
    00195057627192
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    3.375 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text