Motion
QD24XH400
QD24XH400, Timing Pulley SF
MI ITEM #11581559
MFR #QD24XH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD24XH400, Timing Pulley SF
MI ITEM #11581559
MFR #QD24XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD24XH400 QD24XH400, TIMING PULLEY, SF

Specifications

  • Number Of Teeth
  • Outside Diameter
    167 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057631540
  • UPC_NO
    00195057631540
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    8.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text