Motion
QD26-8M-20
QD26-8M-20, Timing Pulley JA
Mi Item #11581567
MFR #QD26-8M-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD26-8M-20, Timing Pulley JA
Mi Item #11581567
MFR #QD26-8M-20

Mfr description
QD26-8M-20 QD26-8M-20, TIMING PULLEY, JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    64.90 mm
  • Width
    1.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723306
  • Material
    Steel
  • Number Of Teeth  
    26
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)