Motion
QD26L075
QD26L075, Timing Pulley SH
MI ITEM #11581574
MFR #QD26L075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD26L075, Timing Pulley SH
MI ITEM #11581574
MFR #QD26L075

Mfr description
QD26L075 QD26L075, TIMING PULLEY, SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    78.10 mm
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057626089
  • Material
    Ductile Iron
  • Number Of Teeth  
    26
  • Tooth Style
    L
  • UPC_NO
    00195057626089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)