Motion
QD28-8M-30
QD28-8M-30, Timing Pulley H
Mi Item #11581590
MFR #QD28-8M-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD28-8M-30, Timing Pulley H
Mi Item #11581590
MFR #QD28-8M-30

Mfr description
QD28-8M-30 QD28-8M-30, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    70 mm
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723511
  • Material
    Steel
  • Number Of Teeth  
    28
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)