Motion
QD28XH300
QD28XH300, Timing Pulley E
Mi Item #11581600
MFR #QD28XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD28XH300, Timing Pulley E
Mi Item #11581600
MFR #QD28XH300

Mfr description
QD28XH300 QD28XH300, TIMING PULLEY, E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    7.6875 in
  • Width
    10.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057631199
  • Material
    Steel
  • Number Of Teeth  
    28
  • Tooth Style
    XH
  • UPC_NO
    00195057631199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)