Motion
QD28XH400
QD28XH400, Timing Pulley E
MI ITEM #11581601
MFR #QD28XH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD28XH400, Timing Pulley E
MI ITEM #11581601
MFR #QD28XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD28XH400 QD28XH400, TIMING PULLEY, E

Specifications

  • Number Of Teeth
  • Outside Diameter
    7.6875 in
  • Material
    Steel
  • Manufacturer Upc Number
    00195057631564
  • UPC_NO
    00195057631564
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    10.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text