Motion
QD30-14M-115
QD30-14M-115, Timing Pulley SK
Mi Item #11581608
MFR #QD30-14M-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD30-14M-115, Timing Pulley SK
Mi Item #11581608
MFR #QD30-14M-115

Mfr description
QD30-14M-115 QD30-14M-115, TIMING PULLEY
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Outside Diameter
    5.1563 in
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057724969
  • Material
    Cast Iron
  • Number Of Teeth  
    30
  • Tooth Style
    HTD 14mm
  • UPC_NO
    00195057724969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)