1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
QD30-14M-55
QD30-14M-55, Timing Pulley SK
MI ITEM #
11581610
MFR #
QD30-14M-55
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. QD30-14M-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
QD30-14M-55
QD30-14M-55, Timing Pulley SK
MI ITEM #
11581610
MFR #
QD30-14M-55
Mfr description
QD30-14M-55 QD30-14M-55, TIMING PULLEY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
55 mm
Outside Diameter
5.1563 in
Width
7.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057724365
Material
Ductile Iron
Number Of
Teeth
30
Tooth Style
HTD 14mm
UPC_NO
00195057724365
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items