Motion
QD32-8M-50-H
QD32-8M-50-H, Timing Pulley H
MI ITEM #11581634
MFR #QD32-8M-50-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD32-8M-50-H, Timing Pulley H
MI ITEM #11581634
MFR #QD32-8M-50-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD32-8M-50-H QD32-8M-50-H, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    3.1563 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057723696
  • UPC_NO
    00195057723696
  • Finish
    Black Oxide
  • Tooth Style
    HTD 8mm
  • Width
    4.0 in.
  • For Belt Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text