Motion
QD32XH200
QD32XH200, Timing Pulley E
MI ITEM #11581643
MFR #QD32XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD32XH200, Timing Pulley E
MI ITEM #11581643
MFR #QD32XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD32XH200 QD32XH200, TIMING PULLEY, E

Specifications

  • Number Of Teeth
  • Outside Diameter
    223.60 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057630833
  • UPC_NO
    00195057630833
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    10.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text