Motion
QD32XH300
QD32XH300, Timing Pulley E
MI ITEM #11581644
MFR #QD32XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD32XH300, Timing Pulley E
MI ITEM #11581644
MFR #QD32XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD32XH300 QD32XH300, TIMING PULLEY, E

Specifications

  • Number Of Teeth
  • Outside Diameter
    223.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057631229
  • UPC_NO
    00195057631229
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    10.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text