Motion
QD36-8M-20
QD36-8M-20, Timing Pulley SH
Mi Item #11581668
MFR #QD36-8M-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD36-8M-20, Timing Pulley SH
Mi Item #11581668
MFR #QD36-8M-20

Mfr description
QD36-8M-20 QD36-8M-20, TIMING PULLEY, SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    90.40 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723351
  • Material
    Ductile Iron
  • Number Of Teeth  
    36
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)