Motion
QD36L075
QD36L075, Timing Pulley SDS
MI ITEM #11581674
MFR #QD36L075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD36L075, Timing Pulley SDS
MI ITEM #11581674
MFR #QD36L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD36L075 QD36L075, TIMING PULLEY, SDS

Specifications

  • Number Of Teeth
  • Outside Diameter
    108.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057626126
  • UPC_NO
    00195057626126
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    4.5 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text