Motion
QD40-14M-115
QD40-14M-115, Timing Pulley SF
MI ITEM #11581691
MFR #QD40-14M-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD40-14M-115, Timing Pulley SF
MI ITEM #11581691
MFR #QD40-14M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD40-14M-115 QD40-14M-115, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    6.9063 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057725065
  • UPC_NO
    00195057725065
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    8.0 in.
  • For Belt Width
    115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text