Motion
QD40-5M-25
QD40-5M-25, Timing Pulley JA
MI ITEM #11581696
MFR #QD40-5M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD40-5M-25, Timing Pulley JA
MI ITEM #11581696
MFR #QD40-5M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD40-5M-25 QD40-5M-25, TIMING PULLEY, JA

Specifications

  • Number Of Teeth
  • Outside Diameter
    62.50 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057722262
  • UPC_NO
    00195057722262
  • Finish
    Black Oxide
  • Tooth Style
    HTD 5mm
  • Width
    1.25 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text