Motion
QD40XH200
QD40XH200, Timing Pulley F
MI ITEM #11581706
MFR #QD40XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD40XH200, Timing Pulley F
MI ITEM #11581706
MFR #QD40XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD40XH200 QD40XH200, TIMING PULLEY, F

Specifications

  • Number Of Teeth
  • Outside Diameter
    11.0313 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057630857
  • UPC_NO
    00195057630857
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    12.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text