Motion
QD40XXH400
QD40XXH400, Timing Pulley J
MI ITEM #11581711
MFR #QD40XXH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD40XXH400, Timing Pulley J
MI ITEM #11581711
MFR #QD40XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD40XXH400 QD40XXH400, TIMING PULLEY, J

Specifications

  • Number Of Teeth
  • Outside Diameter
    401.20 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715844
  • UPC_NO
    00195057715844
  • Finish
    Black Oxide
  • Tooth Style
    XXH
  • Width
    20.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text