Motion
QD42H100
QD42H100, Timing Pulley SK
MI ITEM #11581714
MFR #QD42H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD42H100, Timing Pulley SK
MI ITEM #11581714
MFR #QD42H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD42H100 QD42H100, TIMING PULLEY, SK

Specifications

  • Number Of Teeth
  • Outside Diameter
    168.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057628175
  • UPC_NO
    00195057628175
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    8.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text