Motion
QD44-5M-15
QD44-5M-15, Timing Pulley JA
MI ITEM #11581721
MFR #QD44-5M-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD44-5M-15, Timing Pulley JA
MI ITEM #11581721
MFR #QD44-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD44-5M-15 QD44-5M-15, TIMING PULLEY, JA

Specifications

  • Number Of Teeth
  • Outside Diameter
    68.90 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057722101
  • UPC_NO
    00195057722101
  • Finish
    Black Oxide
  • Tooth Style
    HTD 5mm
  • Width
    3.375 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text