Motion
QD44H100
QD44H100, Timing Pulley SK
Mi Item #11581727
MFR #QD44H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD44H100, Timing Pulley SK
Mi Item #11581727
MFR #QD44H100

Mfr description
QD44H100 QD44H100, TIMING PULLEY, SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    176.50 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057628199
  • Material
    Ductile Iron
  • Number Of Teeth  
    44
  • Tooth Style
    H
  • UPC_NO
    00195057628199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)