Motion
QD48-8M-30
QD48-8M-30, Timing Pulley SDS
Mi Item #11581744
MFR #QD48-8M-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD48-8M-30, Timing Pulley SDS
Mi Item #11581744
MFR #QD48-8M-30

Mfr description
QD48-8M-30 QD48-8M-30, TIMING PULLEY, SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    120.90 mm
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723597
  • Material
    Ductile Iron
  • Number Of Teeth  
    48
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)