Motion
QD48-8M-50
QD48-8M-50, Timing Pulley SD
MI ITEM #11581745
MFR #QD48-8M-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD48-8M-50, Timing Pulley SD
MI ITEM #11581745
MFR #QD48-8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD48-8M-50 QD48-8M-50, TIMING PULLEY, SD

Specifications

  • Number Of Teeth
  • Outside Diameter
    120.90 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057723764
  • UPC_NO
    00195057723764
  • Finish
    Black Oxide
  • Tooth Style
    HTD 8mm
  • Width
    6.0 in.
  • For Belt Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text