Motion
QD52-14M-55
QD52-14M-55, Timing Pulley E
MI ITEM #11581762
MFR #QD52-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD52-14M-55, Timing Pulley E
MI ITEM #11581762
MFR #QD52-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD52-14M-55 QD52-14M-55, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    228.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057724488
  • UPC_NO
    00195057724488
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    10.0 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text