Motion
QD56-14M-170
QD56-14M-170, Timing Pulley F
MI ITEM #11581767
MFR #QD56-14M-170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD56-14M-170, Timing Pulley F
MI ITEM #11581767
MFR #QD56-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD56-14M-170 QD56-14M-170, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    9.7188 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057725300
  • UPC_NO
    00195057725300
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    9.715 in.
  • For Belt Width
    170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text