Motion
QD56-5M-25
QD56-5M-25, Timing Pulley SH
Mi Item #11581772
MFR #QD56-5M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD56-5M-25, Timing Pulley SH
Mi Item #11581772
MFR #QD56-5M-25

Mfr description
QD56-5M-25 QD56-5M-25, TIMING PULLEY, SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    88 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057722309
  • Material
    Ductile Iron
  • Number Of Teeth  
    56
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)