Motion
QD60-14M-170
QD60-14M-170, Timing Pulley J
Mi Item #11581777
MFR #QD60-14M-170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD60-14M-170, Timing Pulley J
Mi Item #11581777
MFR #QD60-14M-170

Mfr description
QD60-14M-170 QD60-14M-170, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    170 mm
  • Outside Diameter
    264.60 mm
  • Width
    10.417 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057725317
  • Material
    Ductile Iron
  • Number Of Teeth  
    60
  • Tooth Style
    HTD 14mm
  • UPC_NO
    00195057725317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)