Motion
QD60-14M-40
QD60-14M-40, Timing Pulley E
Mi Item #11581778
MFR #QD60-14M-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD60-14M-40, Timing Pulley E
Mi Item #11581778
MFR #QD60-14M-40

Mfr description
QD60-14M-40 QD60-14M-40, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    264.60 mm
  • Width
    12.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057724235
  • Material
    Ductile Iron
  • Number Of Teeth  
    60
  • Tooth Style
    HTD 14mm
  • UPC_NO
    00195057724235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)