Motion
QD60L050
QD60L050, Timing Pulley SD
MI ITEM #11581787
MFR #QD60L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD60L050, Timing Pulley SD
MI ITEM #11581787
MFR #QD60L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD60L050 QD60L050, TIMING PULLEY, SD

Specifications

  • Number Of Teeth
  • Outside Diameter
    181.20 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057624900
  • UPC_NO
    00195057624900
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    8.0 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text