Motion
QD60XH300
QD60XH300, Timing Pulley F
MI ITEM #11581791
MFR #QD60XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD60XH300, Timing Pulley F
MI ITEM #11581791
MFR #QD60XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD60XH300 QD60XH300, TIMING PULLEY, F

Specifications

  • Number Of Teeth
  • Outside Diameter
    421.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057631267
  • UPC_NO
    00195057631267
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    16.601 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text