Motion
QD60XH400
QD60XH400, Timing Pulley J
Mi Item #11581792
MFR #QD60XH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD60XH400, Timing Pulley J
Mi Item #11581792
MFR #QD60XH400

Mfr description
QD60XH400 QD60XH400, TIMING PULLEY, J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    421.70 mm
  • Width
    16.601 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057631625
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • Tooth Style
    XH
  • UPC_NO
    00195057631625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)