Motion
QD64-14M-170
QD64-14M-170, Timing Pulley J
MI ITEM #11581798
MFR #QD64-14M-170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD64-14M-170, Timing Pulley J
MI ITEM #11581798
MFR #QD64-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    170 mm
  • Outside Diameter
    282.40 mm
  • Width
    11.119 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057725324
  • Material
    Ductile Iron
  • Number Of Teeth  
    64
  • Tooth Style
    HTD 14mm
  • UPC_NO
    00195057725324

Overview

Mfr description
QD64-14M-170 QD64-14M-170, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text